Shop All Inner Rings
Smith Bearing
Inner Ring, 2.5000" Bore Dia., 1.760" W
Mfr # IRR-2-1/2
Zoro # G4842078
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.5 in
- Width (In.) 1.76 in
- Outside Dia. (In.) 2.9989 in
- Lubrication Openings Oil Holes
- Bore Diameter Tolerance +0.0000/-0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-2-1/2
- Zoro # G4842078
- UPC # 651041230354
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 2.5 in |
Width (In.) | 1.76 in |
Outside Dia. (In.) | 2.9989 in |
Bore Diameter Tolerance | +0.0000/-0.0006 in |
Bore Diameter | 2 1/4 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Overall Width | 1.76 in |
Outside Diameter | 2.998 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Ring Material | Alloy Steel |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
System of Measurement | Inch |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Description
Inner Ring, Bore Diameter 2 1/4 in, Outside Diameter 2.998 in, Overall Width 1.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0006 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- SPEEDAIRE Element, General Purpose, 1 Micron, 117 CFM (4GPF8)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Smith Bearing Inner Rings