Shop All Inner Rings
Smith Bearing
Inner Ring, 2.4375" Bore Dia., 1.760" W
Mfr # IRR-2-7/16
Zoro # G4842087
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.4375 in
- Width (In.) 1.76 in
- Outside Dia. (In.) 2.9989 in
- Bore Diameter Tolerance +0.0000/-0.0006 in
- Ring Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-2-7/16
- Zoro # G4842087
- UPC # 651041248564
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 2.4375 in |
Width (In.) | 1.76 in |
Outside Dia. (In.) | 2.9989 in |
Bore Diameter Tolerance | +0.0000/-0.0006 in |
Bore Diameter | 2 7/16 in |
Outside Diameter | 2.998 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Overall Width | 1.76 in |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Lubrication Openings | Oil Holes |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
System of Measurement | Inch |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 2 7/16 in, Outside Diameter 2.998 in, Overall Width 1.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0006 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Smith Bearing Inner Rings