Shop All Inner Rings
Smith Bearing
Inner Ring, 2.2500" Bore Dia., 1.510" W
Mfr # IRR-2-1/4-1
Zoro # G4842105
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.25 in
- Width (In.) 1.51 in
- Outside Dia. (In.) 2.7489 in
- Outside Diameter 2.748 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # IRR-2-1/4-1
- Zoro # G4842105
- UPC # 651041218345
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 2.25 in |
Width (In.) | 1.51 in |
Outside Dia. (In.) | 2.7489 in |
Outside Diameter | 2.748 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Bore Diameter Tolerance | +0.0000/-0.0006 in |
Bore Diameter | 2 1/4 in |
Overall Width | 1.51 in |
Details
Item | Inner Ring |
System of Measurement | Inch |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Lubrication Openings | Oil Holes |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 2 1/4 in, Outside Diameter 2.748 in, Overall Width 1.51 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0006 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- NORD NEMA C-face Prem. Eff Brakemotor, 5.0 HP (SK112MP/4-184TC-CUS-BRE40-HL-TW)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- Smith Bearing Inner Rings