Shop All Inner Rings
Smith Bearing
Inner Ring, 2" Bore Dia., 1.510" W
Mfr # IRR-2-1
Zoro # G4842148
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Width (In.) 1.51 in
- Outside Dia. (In.) 2.4989 in
- Outside Diameter 2.498 in
- Bore Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-2-1
- Zoro # G4842148
- UPC # 651041165847
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 2 in |
Width (In.) | 1.51 in |
Outside Dia. (In.) | 2.4989 in |
Outside Diameter | 2.498 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Overall Width | 1.51 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Bore Diameter | 2 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Finish | Chrome Plated |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 2 in, Outside Diameter 2.498 in, Overall Width 1.51 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- ENERPAC Handle Grip (CL342550)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- SPEEDAIRE Chisel Set, PK5 (PN12V728043G)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Smith Bearing Roller Bearings