Shop All Inner Rings
Smith Bearing
Inner Ring, 1.8750" Bore Dia., 1.760" W
Mfr # IRR-1-7/8
Zoro # G4842166
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.875 in
- Width (In.) 1.76 in
- Outside Dia. (In.) 2.2489 in
- Overall Width 1.76 in
- Lubrication Openings Oil Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-7/8
- Zoro # G4842166
- UPC # 651041191075
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.875 in |
Width (In.) | 1.76 in |
Outside Dia. (In.) | 2.2489 in |
Overall Width | 1.76 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 2.248 in |
Bore Diameter | 1 7/8 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 1 7/8 in, Outside Diameter 2.248 in, Overall Width 1.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- TOMPKINS Hydraulic Fitting-Steel16MOR HEX HEAD PLUG (6408-16)
- HHIP TCMT-21.51 TiN Coated C-6 Carbide Insert (6004-9021)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- Smith Bearing Inner Rings