Shop All Inner Rings
Smith Bearing
Inner Ring, 1.6250" Bore Dia., 1.010" W
Mfr # IRR-1-5/8-1
Zoro # G4842209
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 1.9989 in
- Outside Diameter Tolerance +0.0000/-0.0007 in
- Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-5/8-1
- Zoro # G4842209
- UPC # 651041230248
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.625 in |
Width (In.) | 1.01 in |
Outside Dia. (In.) | 1.9989 in |
Outside Diameter Tolerance | +0.0000/-0.0007 in |
Overall Width | 1.01 in |
Outside Diameter | 1.998 in |
Bore Diameter | 1 5/8 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Details
Item | Inner Ring |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material | Alloy Steel |
Lubrication Openings | Oil Holes |
System of Measurement | Inch |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 1 5/8 in, Outside Diameter 1.998 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0007 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- Smith Bearing Inner Rings