Shop All Inner Rings
Smith Bearing
Inner Ring, 1.5000" Bore Dia., 1.010" W
Mfr # IRR-1-1/2-1
Zoro # G4842251
original price:
$24.48
40% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 1.749 in
- Outside Diameter Tolerance +0.0000/-0.0006 in
- Outside Diameter 1.749 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-1/2-1
- Zoro # G4842251
- UPC # 651041230224
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.5 in |
Width (In.) | 1.01 in |
Outside Dia. (In.) | 1.749 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Outside Diameter | 1.749 in |
Bore Diameter | 1 1/2 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Overall Width | 1.01 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Finish | Chrome Plated |
System of Measurement | Inch |
Ring Material Grade | 52100 |
Ring Material | Alloy Steel |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Description
Inner Ring, Bore Diameter 1 1/2 in, Outside Diameter 1.749 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- D&D 38" Outside Length, 2/3" Top Width, 1 Ribs (B35/5L380)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- Smith Bearing Inner Rings