Shop All Inner Rings
Smith Bearing
Inner Ring, 1.3125" Bore Dia., 1.010" W
Mfr # IRR-1-5/16-1
Zoro # G4842306
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.3125 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 1.624 in
- Ring Material Alloy Steel
- Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-5/16-1
- Zoro # G4842306
- UPC # 651041230187
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.3125 in |
Width (In.) | 1.01 in |
Outside Dia. (In.) | 1.624 in |
Outside Diameter | 1.624 in |
Bore Diameter | 1 5/16 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Overall Width | 1.01 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
System of Measurement | Inch |
Finish | Chrome Plated |
Ring Material Grade | 52100 |
Lubrication Openings | Oil Holes |
Description
Inner Ring, Bore Diameter 1 5/16 in, Outside Diameter 1.624 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- Smith Bearing Inner Rings