Shop All Inner Rings
Smith Bearing
Inner Ring, 1.260" W, 1.7490" Outside Dia.
Mfr # IRR-1-3/8-2
Zoro # G4842297
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.375 in
- Width (In.) 1.26 in
- Outside Dia. (In.) 1.749 in
- System of Measurement Inch
- Overall Width 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-3/8-2
- Zoro # G4842297
- UPC # 651041230194
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.375 in |
Width (In.) | 1.26 in |
Outside Dia. (In.) | 1.749 in |
Overall Width | 1.26 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 1.749 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Details
Item | Inner Ring |
System of Measurement | Inch |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Lubrication Openings | Oil Holes |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 1 3/8 in, Outside Diameter 1.749 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- ENERPAC Gasket, B159167 (B159167)
- A & I PRODUCTS Hose Clamp Assortment 13.2" x22.1" x6.5" (A-14B5401)
- LEGACY 250Ft Air Hose 3/8 (HFZ38250YW)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- Smith Bearing Inner Rings