Shop All Inner Rings
Smith Bearing
Inner Ring, 1.2500" Bore Dia., 1.260" W
Mfr # IRR-1-1/4
Zoro # G4842330
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Width (In.) 1.26 in
- Outside Dia. (In.) 1.499 in
- Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
- Ring Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-1/4
- Zoro # G4842330
- UPC # 651041151390
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.25 in |
Width (In.) | 1.26 in |
Outside Dia. (In.) | 1.499 in |
Overall Width | 1.26 in |
Outside Diameter | 1.499 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter | 1 1/4 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Details
Item | Inner Ring |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material | Alloy Steel |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Lubrication Openings | Oil Holes |
System of Measurement | Inch |
Description
Inner Ring, Bore Diameter 1 1/4 in, Outside Diameter 1.499 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203B 2ZS, Deep Groove BBear, Single Row 90Mm, 6203B 2ZS (6203B 2ZS)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Smith Bearing Inner Rings