Shop All Inner Rings
Smith Bearing
Inner Ring, 1.1875" Bore Dia., 1.260" W
Mfr # IRR-1-3/16
Zoro # G4842349
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.1875 in
- Width (In.) 1.26 in
- Outside Dia. (In.) 1.499 in
- Lubrication Openings Oil Holes
- Outside Diameter Tolerance +0.0000/-0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-3/16
- Zoro # G4842349
- UPC # 651041191051
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.1875 in |
Width (In.) | 1.26 in |
Outside Dia. (In.) | 1.499 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Overall Width | 1.26 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 1.499 in |
Bore Diameter | 1 3/16 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 1 3/16 in, Outside Diameter 1.499 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- Smith Bearing Inner Rings