Shop All Inner Rings
Smith Bearing
Inner Ring, 1.1250" Bore Dia., 1.260" W
Mfr # IRR-1-1/8-2
Zoro # G4842367
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.125 in
- Width (In.) 1.26 in
- Outside Dia. (In.) 1.3741 in
- Lubrication Openings Oil Holes
- Outside Diameter Tolerance +0.0000/-0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1-1/8-2
- Zoro # G4842367
- UPC # 651041214811
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1.125 in |
Width (In.) | 1.26 in |
Outside Dia. (In.) | 1.3741 in |
Outside Diameter Tolerance | +0.0000/-0.0006 in |
Overall Width | 1.26 in |
Bore Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 1.374 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Finish | Chrome Plated |
Ring Material Grade | 52100 |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Description
Inner Ring, Bore Diameter 1 1/8 in, Outside Diameter 1.374 in, Overall Width 1.26 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0005 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0006 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- Smith Bearing Roller Bearings