Shop All Inner Rings
Smith Bearing
Inner Ring, 0.7500" Bore Dia., 0.760" W
Mfr # IRR-3/4-3
Zoro # G4842455
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Width (In.) 0.76 in
- Outside Dia. (In.) 0.9993 in
- Finish Chrome Plated
- Outside Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-3/4-3
- Zoro # G4842455
- UPC # 651041214781
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 0.75 in |
Width (In.) | 0.76 in |
Outside Dia. (In.) | 0.9993 in |
Outside Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter Tolerance | +0.0000/-0.0004 in |
Outside Diameter | 0.999 in |
Overall Width | 0.76 in |
Bore Diameter | 3/4 in |
Details
Item | Inner Ring |
Finish | Chrome Plated |
Ring Material | Alloy Steel |
Lubrication Openings | Oil Holes |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Description
Inner Ring, Bore Diameter 3/4 in, Outside Diameter 0.999 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA500-4X062KW)
- DAYTON 3V530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (13V717)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- Smith Bearing Inner Rings