Shop All Inner Rings
Smith Bearing
Inner Ring, 0.6250" Bore Dia., 0.760" W
Mfr # IRR-5/8
Zoro # G4842489
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Width (In.) 0.76 in
- Outside Dia. (In.) 0.8743 in
- Ring Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-5/8
- Zoro # G4842489
- UPC # 651041163461
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 0.625 in |
Width (In.) | 0.76 in |
Outside Dia. (In.) | 0.8743 in |
Bore Diameter Tolerance | +0.0000/-0.0004 in |
Outside Diameter | 0.874 in |
Overall Width | 0.76 in |
Outside Diameter Tolerance | +0.0000/-0.0005 in |
Bore Diameter | 5/8 in |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Finish | Chrome Plated |
Ring Material Grade | 52100 |
Lubrication Openings | Oil Holes |
Description
Inner Ring, Bore Diameter 5/8 in, Outside Diameter 0.874 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-64)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Smith Bearing Inner Rings