Shop All Inner Rings
Smith Bearing
Inner Ring, 0.5000" Bore Dia., 1.010" W
Mfr # IRR-1/2-1
Zoro # G4842525
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 0.7493 in
- Bore Diameter 1/2 in
- Lubrication Openings Oil Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-1/2-1
- Zoro # G4842525
- UPC # 651041230439
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 0.5 in |
Width (In.) | 1.01 in |
Outside Dia. (In.) | 0.7493 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.0000/-0.0004 in |
Outside Diameter Tolerance | +0.0000/-0.0005 in |
Outside Diameter | 0.749 in |
Overall Width | 1.01 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Standards | as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 1/2 in, Outside Diameter 0.749 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0005 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- LOC-LINE Y Fitting, Pk2 (41408)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (50BS24H X 1 1/4)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Smith Bearing Inner Rings