Shop All Inner Rings
Smith Bearing
Inner Ring, 0.3750" Bore Dia., 1.010" W
Mfr # IRR-3/8
Zoro # G4842540
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Width (In.) 1.01 in
- Outside Dia. (In.) 0.6245 in
- Lubrication Openings Oil Holes
- Overall Width 1.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-3/8
- Zoro # G4842540
- UPC # 651041230316
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 0.375 in |
Width (In.) | 1.01 in |
Outside Dia. (In.) | 0.6245 in |
Overall Width | 1.01 in |
Outside Diameter Tolerance | +0.0000/-0.0004 in |
Bore Diameter Tolerance | +0.0000/-0.0004 in |
Bore Diameter | 3/8 in |
Outside Diameter | 0.624 in |
Details
Item | Inner Ring |
Lubrication Openings | Oil Holes |
System of Measurement | Inch |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
Ring Material | Alloy Steel |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 3/8 in, Outside Diameter 0.624 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0004 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber YSRW-10-17 (YSRW-10-17)
- GOLDENROD 32Oz. 1Qt. Xtra Hdpump Oiler 11 Inchst Spout (250-120-A1)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-10)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- Smith Bearing Inner Rings