Shop All Inner Rings
Smith Bearing
Inner Ring, 0.3750" Bore Dia., 0.760" W
Mfr # IRR-3/8-4
Zoro # G4842531
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Width (In.) 0.76 in
- Outside Dia. (In.) 0.6245 in
- Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
- Ring Material Grade 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # IRR-3/8-4
- Zoro # G4842531
- UPC # 651041175037
- Country of Origin Multiple
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 0.375 in |
Width (In.) | 0.76 in |
Outside Dia. (In.) | 0.6245 in |
Bore Diameter Tolerance | +0.0000/-0.0004 in |
Outside Diameter | 0.624 in |
Bore Diameter | 3/8 in |
Overall Width | 0.76 in |
Outside Diameter Tolerance | +0.0000/-0.0004 in |
Details
Item | Inner Ring |
Standards | AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901) |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Lubrication Openings | Oil Holes |
Ring Material | Alloy Steel |
Finish | Chrome Plated |
Description
Inner Ring, Bore Diameter 3/8 in, Outside Diameter 0.624 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0004 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0004 in, Ring Material Grade 52100, Standards AS 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Smith Bearing Roller Bearings