Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-4
Zoro # G4122736
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 4 in
- Roller Width 2 1/4 in
- Bore Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-4
- Zoro # G4122736
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/4 in |
Bore Dia. | 1.25 in |
Bore Dia. (In.) | 1.2500 |
Roller Dia. (In.) | 4.0000 |
Roller Width (In.) | 2.2500 |
Overall Length | 2 5/16 in |
Bore Diameter | 1 1/4 in |
Roller Diameter | 4 in |
Description
Yoke Roller, Bore Diameter 1 1/4 in, Closure Open, Duty Type Standard, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 35,980 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON V/Snap-Tite H/IH Unvalved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FN (2VF2-B-E)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0806 (G60110-0806)
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3/4-C)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- Smith Bearing Cam Followers & Track Rollers