Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-2-1/4
Zoro # G4141313
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 2.25 in
- Roller Width 1 1/4 in
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-1/4
- Zoro # G4141313
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.25 in |
Roller Width | 1 1/4 in |
Bore Dia. | 0.625 in |
Roller Dia. (In.) | 2.2500 |
Bore Dia. (In.) | 0.6250 |
Roller Width (In.) | 1.2500 |
Overall Length | 1 5/16 in |
Roller Diameter | 2 1/4 in |
Bore Diameter | 5/8 in |
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Open, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" JIC Cap (0304-C-04)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed (048A11T569)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- MCGILL CF Series, Cam Follower, #CFE1-1/4SB (CFE1-1/4SB)
- Smith Bearing Linear Bearings & Guides