Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-2-1/2
Zoro # G3957107
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-1/2
- Zoro # G3957107
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Dia. (In.) | 2.5000 |
Bore Dia. (In.) | 0.7500 |
Roller Width (In.) | 1.5000 |
Bore Diameter | 3/4 in |
Roller Diameter | 2 1/2 in |
Overall Length | 1 9/16 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Open, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- MITSUBOSHI B158 161Inch Outside Length, 1 Ribs (B158)
- GEARWRENCH Oil and Grease Seal Puller (KDS3245)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-C (CR-1-1/4-C)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- Smith Bearing Linear Bearings & Guides