Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-1
Zoro # G4149406
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-1
- Zoro # G4149406
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Dia. (In.) | 1.0000 |
Roller Width (In.) | 0.6250 |
Bore Dia. (In.) | 0.3125 |
Roller Diameter | 1 in |
Bore Diameter | 5/16 in |
Overall Length | 11/16 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Open, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,030 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- FESTO Intermediate Position Module DADM-EP-G6-16 (DADM-EP-G6-16)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-7/8-XBC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26 (MCR-26)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- Smith Bearing Linear Bearings & Guides