Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-1-7/8
Zoro # G4029347
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.875 in
- Roller Width 1 in
- Bore Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-7/8
- Zoro # G4029347
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Bore Dia. | 0.5 in |
Roller Width (In.) | 1.0000 |
Roller Dia. (In.) | 1.8750 |
Bore Dia. (In.) | 0.5000 |
Roller Diameter | 1 7/8 in |
Bore Diameter | 1/2 in |
Overall Length | 1 1/16 in |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Open, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 7,870 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shield, 15.875mm Bore (6203ZZ/15.875C3/L627)
- LOCTITE Anti Seize, 16 oz, Brush Top Can, Black LB 8012(TM) MOLY PASTE (226696)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213779M)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-2-X-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-5/8-XBE)
- CARTER BEARINGS 1.75", Hi-Roller, Plain (PHR-175-A)
- Smith Bearing Cam Followers & Track Rollers