Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Unsealed
Mfr # YR-1-1/8
Zoro # G3994663
original price:
$34.20
54% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.125 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/8
- Zoro # G3994663
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.125 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Dia. (In.) | 1.1250 |
Bore Dia. (In.) | 0.3125 |
Roller Width (In.) | 0.6250 |
Overall Length | 11/16 in |
Roller Diameter | 1 1/8 in |
Bore Diameter | 5/16 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Open, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,030 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- CONTINENTAL CONTITECH 2/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX68)
- DIXON K-Series ISOA 5600 DustPlug, 1/2", Nitrile (4KDP)
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- TRITAN Yoke Roller, Crowned Head, 3/4" L (CCYR 3/4S)
- Smith Bearing Linear Bearings & Guides