Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-4-X
Zoro # G4058223
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 4 in
- Roller Width 2 1/4 in
- Bore Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-4-X
- Zoro # G4058223
- UPC # 651041017696
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/4 in |
Bore Dia. | 1.25 in |
Roller Dia. (In.) | 4.0000 |
Roller Width (In.) | 2.2500 |
Bore Dia. (In.) | 1.2500 |
Bore Diameter | 1 1/4 in |
Overall Length | 2 5/16 in |
Roller Diameter | 4 in |
Description
Yoke Roller, Bore Diameter 1 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 35,980 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- MACNAUGHT Pistol Grip Grease Gun Flex Ext (K32)
- 3M Collar FT-15, 1/pk (FT-15)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- SMITH BEARING Cam Follower, Stud, 17759lb., Double Row (NUKR-62)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- Smith Bearing Linear Bearings & Guides