Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-3-1/4-X
Zoro # G4071426
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 3.25 in
- Roller Width 1 3/4 in
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-3-1/4-X
- Zoro # G4071426
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 1 3/4 in |
Bore Dia. | 1 in |
Roller Width (In.) | 1.7500 |
Roller Dia. (In.) | 3.2500 |
Bore Dia. (In.) | 1.0000 |
Roller Diameter | 3 1/4 in |
Bore Diameter | 1 in |
Overall Length | 1 13/16 in |
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw Pusher (42VA73)
- TORRINGTON Nrb Drawn Cup Full Complement (B208)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- A E S INDUSTRIES BRUSH ASSORTMENT 144 PC (AD2905)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-9/16-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/4-XBE)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- IKO Cam Followers, CF18BUU (CF18BUU)
- Smith Bearing Cam Followers & Track Rollers