Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-2-X
Zoro # G4221804
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 2 in
- Roller Width 1 1/4 in
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-X
- Zoro # G4221804
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Bore Dia. | 0.625 in |
Roller Width (In.) | 1.2500 |
Bore Dia. (In.) | 0.6250 |
Roller Dia. (In.) | 2.0000 |
Roller Diameter | 2 in |
Overall Length | 1 5/16 in |
Bore Diameter | 5/8 in |
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS (F2B-SXR-107-ABHS)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-C (CR-1-1/4-C)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-7/8-B)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- Smith Bearing Linear Bearings & Guides