Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-2-1/2-X
Zoro # G4061355
original price:
$116.75
28% off
new price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-1/2-X
- Zoro # G4061355
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Roller Dia. (In.) | 2.5000 |
Roller Width (In.) | 1.5000 |
Bore Dia. (In.) | 0.7500 |
Overall Length | 1 9/16 in |
Bore Diameter | 3/4 in |
Roller Diameter | 2 1/2 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-XB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- Smith Bearing Cam Followers & Track Rollers