Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-1-1/8-X
Zoro # G4133421
original price:
$32.18
31% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.125 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/8-X
- Zoro # G4133421
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.125 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Width (In.) | 0.6250 |
Bore Dia. (In.) | 0.3125 |
Roller Dia. (In.) | 1.1250 |
Roller Diameter | 1 1/8 in |
Overall Length | 11/16 in |
Bore Diameter | 5/16 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,030 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DNL725MSB, Pressure Line, 25 micron, Outside-In (MF0060045)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- Smith Bearing Cam Followers & Track Rollers