Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke Type, Sealed
Mfr # YR-1-1/4-X
Zoro # G4062843
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Flat
- Roller Dia. 1.25 in
- Roller Width 3/4 in
- Bore Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/4-X
- Zoro # G4062843
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Bore Dia. | 0.375 in |
Bore Dia. (In.) | 0.3750 |
Roller Dia. (In.) | 1.2500 |
Roller Width (In.) | 0.7500 |
Bore Diameter | 3/8 in |
Overall Length | 13/16 in |
Roller Diameter | 1 1/4 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- BRENNAN INDUSTRIES 12FJ-08MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-08)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-35-S (MCRV-35-S)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- Smith Bearing Linear Bearings & Guides