Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-7/8-X-SS
Zoro # G4169724
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 0.875 in
- Roller Width 1/2 in
- Bore Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-7/8-X-SS
- Zoro # G4169724
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Bore Dia. | 0.25 in |
Roller Width (In.) | 0.5000 |
Bore Dia. (In.) | 0.2500 |
Roller Dia. (In.) | 0.8750 |
Overall Length | 9/16 in |
Bore Diameter | 1/4 in |
Roller Diameter | 7/8 in |
Description
Yoke Roller, Bore Diameter 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 1,160 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103845.00)
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- DODGE Couplings/Flex Clutch, PX100 PARA-FLEX ELEMENT (PX100 PARA-FLEX ELEMENT)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 48H150 SK (48H150 SK)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- Smith Bearing Cam Followers & Track Rollers