Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-2-X-SS
Zoro # G4110127
original price:
$239.21
13% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 2 in
- Roller Width 1 1/4 in
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-X-SS
- Zoro # G4110127
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Bore Dia. | 0.625 in |
Bore Dia. (In.) | 0.6250 |
Roller Width (In.) | 1.2500 |
Roller Dia. (In.) | 2.0000 |
Roller Diameter | 2 in |
Overall Length | 1 5/16 in |
Bore Diameter | 5/8 in |
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,660 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B74 (B74)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- CENTURY Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (FE1058SF)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- Smith Bearing Linear Bearings & Guides