Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-1-7/8-X-SS
Zoro # G3901134
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.875 in
- Roller Width 1 in
- Bore Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-7/8-X-SS
- Zoro # G3901134
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Bore Dia. | 0.5 in |
Roller Width (In.) | 1.0000 |
Bore Dia. (In.) | 0.5000 |
Roller Dia. (In.) | 1.8750 |
Bore Diameter | 1/2 in |
Overall Length | 1 1/16 in |
Roller Diameter | 1 7/8 in |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 4,470 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/8 In. (FCR-1-1/8)
- Smith Bearing Cam Followers & Track Rollers