Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, Sealed, Stainless Steel
Mfr # YR-1-3/8-X-SS
Zoro # G4027432
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.375 in
- Roller Width 3/4 in
- Bore Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-1-3/8-X-SS
- Zoro # G4027432
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Bore Dia. | 0.375 in |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 1.3750 |
Bore Dia. (In.) | 0.3750 |
Overall Length | 13/16 in |
Bore Diameter | 3/8 in |
Roller Diameter | 1 3/8 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,750 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- SKF Nutr Series Yoke Type Track Rollers (NUTR3580A)
- Smith Bearing Cam Followers & Track Rollers