Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 72400lb., 5.000in, Steel
Mfr # DYR-5
Zoro # G0387445
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 5 in
- Roller Width 2 3/4 in
- Roller Width (mm) 69.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # DYR-5
- Zoro # G0387445
- UPC # 651041207608
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5 in |
Roller Width | 2 3/4 in |
Roller Width (mm) | 69.85 |
Roller Width (In.) | 2.7500 |
Roller Dia. (In.) | 5.000 |
Roller Dia. (mm) | 127.00 |
Overall Length | 2 7/8 in |
Roller Diameter | 5 in |
Bore Diameter | 1 3/4 in |
Description
Yoke Roller, Bore Diameter 1 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 2 7/8 in, Roller Diameter 5 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 72,400 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- ARO Control Package (59003-842)
- SKF Single Row Ball Brgs (6308 2RS1 C3 HT51)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- Smith Bearing Linear Bearings & Guides