Smith Bearing

Cam Follower, Yoke, 2.4409in., Double Row


product price: $42.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Roller Style Heavy Yoke
  • Roller Shape Crowned
  • Roller Dia. 62 mm
  • Roller Width 24 mm
  • Roller Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Roller Dia. 62 mm
Roller Width 24 mm
Roller Width (mm) 24.00
Roller Width (In.) 0.9449
Roller Dia. (In.) 2.4409
Roller Dia. (mm) 62.00
Overall Length 25 mm
Roller Diameter 62 mm
Bore Diameter 25 mm

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 43,500 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.