Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 1.8504in., Double Row
Mfr # MUTD-1747-SD
Zoro # G0507510
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Flat
- Roller Dia. 47 mm
- Roller Width 20 mm
- Roller Width (mm) 20.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # MUTD-1747-SD
- Zoro # G0507510
- UPC # 651041155688
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 20 mm |
Roller Width (mm) | 20.00 |
Roller Width (In.) | 0.7874 |
Roller Dia. (In.) | 1.8504 |
Roller Dia. (mm) | 47.00 |
Overall Length | 21 mm |
Roller Diameter | 47 mm |
Bore Diameter | 17 mm |
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 24,800 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 16940 (T-400-46R)
- DAYTON DC Gearmotor, 20.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage (6Z916)
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9 (6306-2NSE9)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-1/2-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- Smith Bearing Linear Bearings & Guides