Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 17300lb, 2.7500in, Steel
Mfr # DYR-2-3/4
Zoro # G2002397
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 2.75 in
- Roller Width 1 1/2 in
- Type Yoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # DYR-2-3/4
- Zoro # G2002397
- UPC # 651041207554
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.75 in |
Roller Width | 1 1/2 in |
Roller Width (In.) | 1.5000 |
Roller Dia. (mm) | 69.85 |
Roller Width (mm) | 38.1 |
Roller Dia. (In.) | 2.7500 |
Overall Length | 1 9/16 in |
Roller Diameter | 2 3/4 in |
Bore Diameter | 3/4 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 9/16 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 17,300 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- GATES Polyflex Belts, 7M1250 (7M1250)
- MASTER PNEUMATIC LOCKOUT VALVE 3/4 (V380-6)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- Smith Bearing Cam Followers & Track Rollers