Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Yoke, 1.5748in.
Mfr # MUTD-17-D
Zoro # G0336001
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Roller Width (In.) 0.7874
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # MUTD-17-D
- Zoro # G0336001
- UPC # 651041012974
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Roller Width (In.) | 0.7874 |
Roller Dia. (In.) | 1.5748 |
Roller Dia. (mm) | 40.00 |
Roller Width (mm) | 20.00 |
Overall Length | 21 mm |
Bore Diameter | 17 mm |
Roller Diameter | 40 mm |
Description
Yoke Roller, Bore Diameter 17 mm, Closure Double Shielded, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 24,800 N, Features Heavy Duty Bearings are Assembled with Metallic Side Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEG5)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- Smith Bearing Linear Bearings & Guides