Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-3/4-X
Zoro # G4323112
original price:
$25.74
17% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3/4-X
- Zoro # G4323112
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Roller Dia. (In.) | 0.7500 |
Thread Size | 3/8-24 |
Stud Length (In.) | 0.875 |
Roller Width (In.) | 0.5000 |
Stud Dia. (In.) | 0.3750 |
Thread Length (In.) | 0.375 in |
Stud Diameter | 3/8 in |
Stud Thread Length | 3/8 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 3/8"-24 |
Roller Diameter | 3/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- FESTO Plastic Tubing PUN-H-8X1, 25-SW (PUN-H-8X1,25-SW)
- LDI INDUSTRIES Flow Sight (F301-04-01)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.0000in, Steel (DCR-3)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-5/8)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- Smith Bearing Linear Bearings & Guides