Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-3-X
Zoro # G3930026
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 3 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3-X
- Zoro # G3930026
- UPC # 651041045477
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Stud Dia. (In.) | 1.2500 |
Stud Length (In.) | 2.500 |
Thread Size | 1-1/4-12 |
Roller Width (In.) | 1.7500 |
Thread Length (In.) | 1.25 in |
Roller Dia. (In.) | 3.0000 |
Stud Thread Size | 1 1/4"-12 |
Stud Diameter | 1 1/4 in |
Overall Length | 4 9/32 in |
Stud Thread Length | 1 1/4 in |
Roller Diameter | 3 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 40mmStroke (CXSM25-40)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-7/8-XBE)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- Smith Bearing Cam Followers & Track Rollers