Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-3-1/4-X
Zoro # G4127121
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 3.25 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3-1/4-X
- Zoro # G4127121
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Stud Dia. (In.) | 1.2500 |
Roller Dia. (In.) | 3.2500 |
Thread Size | 1-1/4-12 |
Roller Width (In.) | 1.7500 |
Thread Length (In.) | 1.25 in |
Stud Length (In.) | 2.500 |
Stud Diameter | 1 1/4 in |
Roller Diameter | 3 1/4 in |
Overall Length | 4 9/32 in |
Stud Thread Size | 1 1/4"-12 |
Stud Thread Length | 1 1/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- ENGINEERED SPECIALTIES Rapidair K93216, Filter Regulator 1/2 NPT (K93216)
- ARCAIR Anti-Spatter, 1 Gallon, Bucket, -40 to 120F (53011000)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-35-S (MCRV-35-S)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- Smith Bearing Linear Bearings & Guides