Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-1/2-X
Zoro # G4090511
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 0.5 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1/2-X
- Zoro # G4090511
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Roller Dia. (In.) | 0.5000 |
Stud Length (In.) | 0.625 |
Stud Dia. (In.) | 0.1900 |
Thread Length (In.) | 0.25 in |
Roller Width (In.) | 0.3750 |
Thread Size | 10-32 |
Roller Diameter | 1/2 in |
Stud Diameter | 3/16 in |
Overall Length | 1 1/32 in |
Stud Thread Size | #10-32 |
Stud Thread Length | 1/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1/2" I.D., 3/4", M, NPTF (10143-12-8)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS144-50K)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- Smith Bearing Cam Followers & Track Rollers