Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Screwdriver Slot, Seal
Mfr # CR-1-1/2-X
Zoro # G4042927
original price:
$51.69
31% off
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Flat
- Face Design Screwdriver Slot
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-X
- Zoro # G4042927
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Roller Dia. (In.) | 1.5000 |
Roller Width (In.) | 0.8750 |
Thread Size | 5/8-18 |
Stud Dia. (In.) | 0.6250 |
Stud Length (In.) | 1.500 |
Thread Length (In.) | 0.75 in |
Roller Diameter | 1 1/2 in |
Stud Diameter | 5/8 in |
Overall Length | 2 13/32 in |
Stud Thread Length | 3/4 in |
Stud Thread Size | 5/8"-18 |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- CRC Galvanize Coating, 16 oz (18414)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-75-11)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-C (CR-1-1/4-C)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3-XC)
- Smith Bearing Linear Bearings & Guides