Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-9/16-B
Zoro # G4074856
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.5625 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-9/16-B
- Zoro # G4074856
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5625 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Stud Dia. (In.) | 0.1900 |
Roller Width (In.) | 0.3750 |
Roller Dia. (In.) | 0.5625 |
Thread Size | 10-32 |
Thread Length (In.) | 0.25 in |
Stud Length (In.) | 0.625 |
Hex Drive Size | 1/8 in |
Stud Thread Length | 1/4 in |
Roller Diameter | 9/16 in |
Stud Thread Size | #10-32 |
Stud Diameter | 3/16 in |
Overall Length | 1 1/32 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L7058910253)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-XC)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1 In (PYR-3)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 7/8inL Stud, 0.5inW Roller, 0.75in Roller Dia. (CF-3/4-SB)
- Smith Bearing Cam Followers & Track Rollers