Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-4-B
Zoro # G4152836
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 4 in
- Roller Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-4-B
- Zoro # G4152836
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/4 in |
Stud Dia. | 1.5 in |
Stud Length | 3 1/2 in |
Stud Dia. (In.) | 1.5000 |
Thread Size | 1-1/2-12 |
Roller Width (In.) | 2.2250 |
Thread Length (In.) | 1.5 in |
Roller Dia. (In.) | 4.0000 |
Stud Length (In.) | 3.500 |
Stud Thread Size | 1 1/2"-12 |
Roller Diameter | 4 in |
Overall Length | 5 25/32 in |
Stud Thread Length | 1 1/2 in |
Hex Drive Size | 3/4 in |
Stud Diameter | 1 1/2 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- Smith Bearing Cam Followers & Track Rollers