Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-3/4-B
Zoro # G4222687
original price:
$26.57
42% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3/4-B
- Zoro # G4222687
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Stud Length (In.) | 0.875 |
Roller Width (In.) | 0.5000 |
Thread Length (In.) | 0.375 in |
Roller Dia. (In.) | 0.7500 |
Thread Size | 3/8-24 |
Stud Dia. (In.) | 0.3750 |
Stud Thread Size | 3/8"-24 |
Stud Thread Length | 3/8 in |
Roller Diameter | 3/4 in |
Hex Drive Size | 3/16 in |
Stud Diameter | 3/8 in |
Overall Length | 1 13/32 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/8-B)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller (2121512000)
- Smith Bearing Cam Followers & Track Rollers