Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-3-1/2-B
Zoro # G4020283
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 3.5 in
- Roller Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3-1/2-B
- Zoro # G4020283
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 2 in |
Stud Dia. | 1.375 in |
Stud Length | 2 3/4 in |
Roller Dia. (In.) | 3.5000 |
Stud Length (In.) | 2.750 |
Stud Dia. (In.) | 1.3750 |
Roller Width (In.) | 2.0000 |
Thread Size | 1-3/8-12 |
Thread Length (In.) | 1.375 in |
Hex Drive Size | 5/8 in |
Overall Length | 4 25/32 in |
Stud Diameter | 1 3/8 in |
Roller Diameter | 3 1/2 in |
Stud Thread Size | 1 3/8"-12 |
Stud Thread Length | 1 3/8 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x MNPT Adapter (HB050)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- DAYTON B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (3X651)
- SPEEDAIRE Nosepiece, 5/32, 4.0mm (TTR8212601BG)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/4-B)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- Smith Bearing Cam Followers & Track Rollers