Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Unsealed
Mfr # CR-1-3/4-B
Zoro # G4148541
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.75 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/4-B
- Zoro # G4148541
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 0.7500 |
Stud Length (In.) | 1.750 |
Roller Width (In.) | 1.0000 |
Roller Dia. (In.) | 1.7500 |
Thread Length (In.) | 0.875 in |
Thread Size | 3/4-16 |
Stud Diameter | 3/4 in |
Roller Diameter | 1 3/4 in |
Stud Thread Size | 3/4"-16 |
Stud Thread Length | 7/8 in |
Overall Length | 2 25/32 in |
Hex Drive Size | 5/16 in |
Description
Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- FOSTER Steel Plug, 1/2"x1/2" FPT (K4S)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-3/4)
- MCGILL CF Series, Cam Follower (CFE 1-5/8SB)
- Smith Bearing Cam Followers & Track Rollers