Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in
Mfr # CR-1-1/2-XB
Zoro # G4095716
original price:
$42.99
28% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-XB
- Zoro # G4095716
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Stud Length (In.) | 1.500 |
Stud Dia. (In.) | 0.6250 |
Thread Size | 5/8-18 |
Roller Width (In.) | 0.8750 |
Thread Length (In.) | 0.75 in |
Roller Dia. (In.) | 1.5000 |
Hex Drive Size | 5/16 in |
Roller Diameter | 1 1/2 in |
Overall Length | 2 13/32 in |
Stud Diameter | 5/8 in |
Stud Thread Size | 5/8"-18 |
Stud Thread Length | 3/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-06MP TEE (2601-04-04-06)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- CRC Rust-Block Water Based Rust Inhibitor 5 (RB018)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-XB)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/4-C)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S (MYR-30-S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- Smith Bearing Cam Followers & Track Rollers