Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Stud, Hex Socket, Sealed
Mfr # CR-7/8-XB
Zoro # G4036401
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Flat
- Face Design Hex Socket
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-7/8-XB
- Zoro # G4036401
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Stud Dia. (In.) | 0.3750 |
Stud Length (In.) | 0.875 |
Roller Dia. (In.) | 0.8750 |
Thread Length (In.) | 0.375 in |
Roller Width (In.) | 0.5000 |
Thread Size | 3/8-24 |
Overall Length | 1 13/32 in |
Roller Diameter | 7/8 in |
Hex Drive Size | 3/16 in |
Stud Diameter | 3/8 in |
Stud Thread Length | 3/8 in |
Stud Thread Size | 3/8"-24 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac REPAIR KIT 10L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 10L BUNA)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-5/8-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- Smith Bearing Cam Followers & Track Rollers